Specifications
Dimensions
- End 1 Size3/4 in, 7/8 in
- End 2 Size3/4 in, 7/8 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread1-3/16-12 UN, 3/4-14 NPTF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread1-3/16-12 UN, 3/4-14 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2503
Overview
Mfr description
F2503-14-12-O FLARE-O FITTING