Overview
Mfr description
F2503-24-24-O FLARE-O FITTING
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Size1-1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/2-11-1/2 NPTF, 1-7/8-12 UN
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Size1-1/2 in
- End 2 Thread1-1/2-11-1/2 NPTF, 1-7/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesF2503
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data