Overview
Mfr description
F2601-08-08-06-O FLARE-O FITTING
Specifications
- Adapter TypeTee
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/4-16 UNF
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/4-16 UNF
- MaterialSteel
- End 3 Size3/8 in;1/2 in
- End 3 StyleMale Flare O-Ring, Male Pipe
- End 3 Thread3/8-18 NPTF
- End 4 StyleNot Applicable
- SeriesF2601
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data