Overview
Mfr description
F2601-14-14-12-O FLARE-O FITTING
Specifications
- Adapter TypeTee
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Size3/4 in, 7/8 in
- End 1 Thread1-3/16-12 UN
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Size3/4 in, 7/8 in
- End 2 Thread1-3/16-12 UN
- MaterialSteel
- End 3 Size3/4 in;7/8 in
- End 3 StyleMale Flare O-Ring, Male Pipe
- End 3 Thread3/4-14 NPTF
- End 4 StyleNot Applicable
- SeriesF2601
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data