Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
- End 3 Size1 in
Details
- Adapter TypeTee
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread1-5/16-12 UN
- End 3 StyleMale Flare O-Ring, Male Pipe
- End 3 Thread1-11-1/2 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2601
Overview
Mfr description
F2601-16-16-16-O FLARE-O FITTING