Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
- End 3 Size1-1/2 in
Details
- Adapter TypeTee
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread1-7/8-12 UN
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread1-7/8-12 UN
- End 3 StyleMale Flare O-Ring, Male Pipe
- End 3 Thread1-1/2-11-1/2 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2601
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)