Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male Flare O-Ring
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale Pipe, Male Flare O-Ring
- End 2 Thread3/4-16 UNF
- End 3 StyleFemale Pipe, Male Flare O-Ring
- End 3 Thread1/2-14 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2602
Overview
Mfr description
F2602-08-08-08-O FLARE-O FITTING