Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
- End 3 Size1/2 in;5/8 in
Details
- Adapter TypeTee
- End 1 StyleMale Flare O-Ring
- End 1 Thread7/8-14 UNF
- End 2 StyleMale Flare O-Ring
- End 2 Thread3/4-16 UNF
- End 3 StyleMale Flare O-Ring
- End 3 Thread3/4-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2603
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)