Motion
F2603-14-14-14-O

BRENNAN INDUSTRIES INC
F2603-14-14-14-O

F2603-14-14-14-O
Mi Item #00358485
MFR #F2603-14-14-14-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F2603-14-14-14-O

F2603-14-14-14-O
Mi Item #00358485
MFR #F2603-14-14-14-O

Mfr description
F2603-14-14-14-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 2 Size
    7/8 in
  • End 3 Size
    7/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Flare O-Ring
  • End 1 Thread
    1-3/16-12 UN
  • End 2 Style
    Male Flare O-Ring
  • End 2 Thread
    1-3/16-12 UN
  • End 3 Style
    Male Flare O-Ring
  • End 3 Thread
    1-3/16-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)