Motion
F2603-32-32-32-O

BRENNAN INDUSTRIES INC
F2603-32-32-32-O

F2603-32-32-32-O
MI ITEM #00358489
MFR #F2603-32-32-32-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F2603-32-32-32-O

F2603-32-32-32-O
MI ITEM #00358489
MFR #F2603-32-32-32-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • End 3 Size
    2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Flare O-Ring
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Male Flare O-Ring
  • End 2 Thread
    2-1/2-12 UN
  • End 3 Style
    Male Flare O-Ring
  • End 3 Thread
    2-1/2-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2603

Overview

Mfr description
F2603-32-32-32-O FLARE-O FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought