Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeTee
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Thread3/4-14 NPTF
- End 3 StyleMale Flare O-Ring, Male Pipe
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2605
Overview
Mfr description
F2605-12-12-12-O FLARE-O FITTING