Overview
Mfr description
F2605-20-20-20-O FLARE-O FITTING
Specifications
- Adapter TypeTee
- End 1 StyleMale Flare O-Ring, Male Pipe
- End 1 Size1-1/4 in
- End 1 Thread1-5/8-12 UN
- End 2 StyleMale Flare O-Ring, Male Pipe
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11-1/2 NPTF
- MaterialSteel
- End 3 Size1-1/4 in
- End 3 StyleMale Flare O-Ring, Male Pipe
- End 3 Thread1-5/8-12 UN
- End 4 StyleNot Applicable
- SeriesF2605
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data