Motion
F2606-06-04-06-O

BRENNAN INDUSTRIES INC
F2606-06-04-06-O

F2606-06-04-06-O
Mi Item #00358505
MFR #F2606-06-04-06-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F2606-06-04-06-O

F2606-06-04-06-O
Mi Item #00358505
MFR #F2606-06-04-06-O

Mfr description
F2606-06-04-06-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in
  • End 3 Size
    3/8 in;1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe, Male Flare O-Ring
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female Pipe, Male Flare O-Ring
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Female Pipe, Male Flare O-Ring
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)