Overview
Mfr description
F2606-10-08-10-O FLARE-O FITTING
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male Flare O-Ring
- End 1 Size1/2 in, 5/8 in
- End 1 Thread7/8-14 UNF
- End 2 StyleFemale Pipe, Male Flare O-Ring
- End 2 Size1/2 in
- End 2 Thread1/2-14 NPTF
- MaterialSteel
- End 3 Size5/8 in;1/2 in
- End 3 StyleFemale Pipe, Male Flare O-Ring
- End 3 Thread7/8-14 UNF
- End 4 StyleNot Applicable
- SeriesF2606
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data