Specifications
Dimensions
- End 1 Size3/4 in, 7/8 in
- End 2 Size3/4 in
- End 3 Size7/8 in;3/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male Flare O-Ring
- End 1 Thread1-3/16-12 UN
- End 2 StyleFemale Pipe, Male Flare O-Ring
- End 2 Thread3/4-14 NPTF
- End 3 StyleFemale Pipe, Male Flare O-Ring
- End 3 Thread1-3/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2606
Overview
Mfr description
F2606-14-12-14-O FLARE-O FITTING