Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring Bulkhead, Male Flare O-Ring
- End 1 Thread7/8-14 UNF
- End 2 StyleMale Flare O-Ring Bulkhead, Male Flare O-Ring
- End 2 Thread7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)