Motion
F2701-04-04-O
F2701-04-04-O FLARE-O FITTING
MI ITEM #00358528
MFR #F2701-04-04-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2701-04-04-O FLARE-O FITTING
MI ITEM #00358528
MFR #F2701-04-04-O

Mfr description
F2701-04-04-O FLARE-O FITTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flare O-Ring Bulkhead, Male Flare O-Ring
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male Flare O-Ring Bulkhead, Male Flare O-Ring
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)