Motion
F2701-05-05-O
F2701-05-05-O FLARE-O FITTING
Mi Item #00358529
MFR #F2701-05-05-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F2701-05-05-O FLARE-O FITTING
Mi Item #00358529
MFR #F2701-05-05-O

Mfr description
F2701-05-05-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    5/16 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flare O-Ring Bulkhead, Male Flare O-Ring
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Male Flare O-Ring Bulkhead, Male Flare O-Ring
  • End 2 Thread
    1/2-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F2701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)