Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Flare O-Ring Bulkhead, Male Flare O-Ring
- End 1 Thread9/16-18 UNF
- End 2 StyleMale Flare O-Ring Bulkhead, Male Flare O-Ring
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2701
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)