Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale Flare O-Ring Bulkhead, Male Flare O-Ring
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale Flare O-Ring Bulkhead, Male Flare O-Ring
- End 2 Thread1-5/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF2702
Overview
Mfr description
F2702-16-16-O FLARE-O FITTING