Overview
Mfr description
F6400-06-05-O FLARE-O FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring, Male O-ring Boss
- End 1 Size3/8 in, 5/16 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-20 UNF, 9/16-18 UNF
- End 2 StyleMale Flare O-Ring, Male O-ring Boss
- End 2 Size3/8 in, 5/16 in
- End 2 Thread1/2-20 UNF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesF6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data