Motion
F6400-08-06-O
F6400-08-06-O FLARE-O FITTING
MI ITEM #00358559
MFR #F6400-08-06-O
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F6400-08-06-O FLARE-O FITTING
MI ITEM #00358559
MFR #F6400-08-06-O

Mfr description
F6400-08-06-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    1/2 JIC 37°, 3/8 ORB
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to SAE 37° Flare-O, SAE 37° Flare-O to O-Ring Boss
  • Description Keyword
    1/2 in Male SAE 37° Flare-O x 3/8 in Male O-Ring Boss
  • End 1 Style
    Male SAE 37° Flare-O
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F6400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)