Specifications
Dimensions
- End 1 Size3/4 in, 5/8 in
- End 2 Size3/4 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring, Male O-ring Boss
- End 1 Thread1-1/16-12 UN, 7/8-14 UNF
- End 2 StyleMale Flare O-Ring, Male O-ring Boss
- End 2 Thread1-1/16-12 UN, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6400
Overview
Mfr description
F6400-10-12-O FLARE-O FITTING