Specifications
Dimensions
- End 1 Size3/4 in, 5/8 in
- End 1 Size Type3/4 JIC 37°, 5/8 ORB
- End 2 Size3/4 in, 5/8 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to SAE 37° Flare-O, SAE 37° Flare-O to O-Ring Boss
- Description Keyword3/4 in Male SAE 37° Flare-O x 5/8 in Male O-Ring Boss
- End 1 StyleMale SAE 37° Flare-O
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 7/8–14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6400
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)