Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1-1/4 JIC 37°, 1-1/4 ORB
- End 2 Size1-1/4 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to SAE 37° Flare-O, SAE 37° Flare-O to O-Ring Boss
- Description Keyword1-1/4 in Male SAE 37° Flare-O x 1-1/4 in Male O-Ring Boss
- End 1 StyleMale SAE 37° Flare-O
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/8–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6400
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)