Specifications
Dimensions
- End 1 Size1-1/2 in, 1-1/4 in
- End 2 Size1-1/2 in, 1-1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring, Male O-ring Boss
- End 1 Thread1-5/8-12 UN, 1-7/8-12 UN
- End 2 StyleMale Flare O-Ring, Male O-ring Boss
- End 2 Thread1-5/8-12 UN, 1-7/8-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6400
Overview
Mfr description
F6400-20-24-O FLARE-O FITTING