Specifications
Dimensions
- End 1 Size2 in
- End 2 Size2 in
Details
- Adapter TypeStraight
- End 1 StyleMale Flare O-Ring, Male O-ring Boss
- End 1 Thread2-1/2-12 UN
- End 2 StyleMale Flare O-Ring, Male O-ring Boss
- End 2 Thread2-1/2-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6400
Overview
Mfr description
F6400-32-32-O FLARE-O FITTING