Motion
F6500-12-12-O
F6500-12-12-O FLARE-O FITTING
Mi Item #00358591
MFR #F6500-12-12-O
Price$87.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F6500-12-12-O FLARE-O FITTING
Mi Item #00358591
MFR #F6500-12-12-O

Mfr description
F6500-12-12-O FLARE-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.78/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to SAE 37° Flare-O, SAE 37° Flare-O to JIC 37° Flare
  • Description Keyword
    3/4 in Female SAE 37° Flare-O x 3/4 in Female JIC 37° Flare Swivel
  • End 1 Style
    Female SAE 37° Flare-O
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Female JIC 37° Flare Swivel
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F6500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)