Motion
F6500-32-32-O
F6500-32-32-O FLARE-O FITTING
MI ITEM #00358596
MFR #F6500-32-32-O
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F6500-32-32-O FLARE-O FITTING
MI ITEM #00358596
MFR #F6500-32-32-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F6500-32-32-O FLARE-O FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male Flare O-Ring
  • End 1 Size
    2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Female JIC Swivel, Male Flare O-Ring
  • End 2 Size
    2 in
  • End 2 Thread
    2-1/2-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    F6500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text