Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F6502-12-12-O-FG

F6502-12-12-O-FG FLARE-O FITTING
MI ITEM #00358601
MFR #F6502-12-12-O-FG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F6502-12-12-O-FG FLARE-O FITTING

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female JIC Swivel, Male Flare O-Ring
  • End 1 Size
    3/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Female JIC Swivel, Male Flare O-Ring
  • End 2 Size
    3/4 in
  • End 2 Thread
    1-1/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    F6502
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text