Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male Flare O-Ring
- End 1 Thread7/16-20 UNF
- End 2 StyleFemale JIC Swivel, Male Flare O-Ring
- End 2 Thread7/16-20 UNF
- End 3 StyleFemale JIC Swivel, Male Flare O-Ring
- End 3 Thread7/16-20 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6600
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)