Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male Flare O-Ring
- End 1 Thread9/16-18 UNF
- End 2 StyleFemale JIC Swivel, Male Flare O-Ring
- End 2 Thread9/16-18 UNF
- End 3 StyleFemale JIC Swivel, Male Flare O-Ring
- End 3 Thread9/16-18 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6600
Overview
Mfr description
F6600-06-06-06-O FLARE-O FITTING