Overview
Mfr description
F6600-08-08-08-O FLARE-O FITTING
Specifications
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male Flare O-Ring
- End 1 Size1/2 in
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale JIC Swivel, Male Flare O-Ring
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF
- MaterialSteel
- End 3 Size1/2 in
- End 3 StyleFemale JIC Swivel, Male Flare O-Ring
- End 3 Thread3/4-16 UNF
- End 4 StyleNot Applicable
- SeriesF6600
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data