Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
- End 3 Size1-1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale JIC Swivel, Male Flare O-Ring
- End 1 Thread1-7/8-12 UN
- End 2 StyleFemale JIC Swivel, Male Flare O-Ring
- End 2 Thread1-7/8-12 UN
- End 3 StyleFemale JIC Swivel, Male Flare O-Ring
- End 3 Thread1-7/8-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6600
Overview
Mfr description
F6600-24-24-24-O FLARE-O FITTING