Specifications
Dimensions
- End 1 Size3/4 in, 5/8 in
- End 2 Size3/4 in, 5/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male Flare O-Ring
- End 1 Thread1-1/16-12 UN, 7/8-14 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male Flare O-Ring
- End 2 Thread1-1/16-12 UN, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6801
Overview
Mfr description
F6801-12-10-NWO FLARE-O FITTING