Specifications
Dimensions
- End 1 Size7/8 in
- End 2 Size7/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male Flare O-Ring
- End 1 Thread1-3/16-12 UN
- End 2 StyleMale Adjustable O-Ring Boss, Male Flare O-Ring
- End 2 Thread1-3/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesF6801
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)