Motion
F6802-12-10-NWO

BRENNAN INDUSTRIES INC
F6802-12-10-NWO

F6802-12-10-NWO FLARE-O FITTING
MI ITEM #00358678
MFR #F6802-12-10-NWO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F6802-12-10-NWO

F6802-12-10-NWO FLARE-O FITTING
MI ITEM #00358678
MFR #F6802-12-10-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F6802-12-10-NWO FLARE-O FITTING

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 1 Size
    3/4 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-1/16-12 UN, 7/8-14 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Thread
    1-1/16-12 UN, 7/8-14 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    F6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text