Motion
F6804-06-06-06-NWO

BRENNAN INDUSTRIES INC
F6804-06-06-06-NWO

Tee - 3/8 in Male SAE 37° Flare-O x 3/8 in Male Adjustable O-Ring Boss x 3/8 in Male Flare-O
MI ITEM #00358699
MFR #F6804-06-06-06-NWO
Price$69.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F6804-06-06-06-NWO

Tee - 3/8 in Male SAE 37° Flare-O x 3/8 in Male Adjustable O-Ring Boss x 3/8 in Male Flare-O
MI ITEM #00358699
MFR #F6804-06-06-06-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.02/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • End 3 Size
    3/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    F6804

Overview

Mfr description
F6804-06-06-06-NWO FLARE-O FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought