Motion
FJ9706-0808S
Aeroquip FJ9706 Series Reusable Hose Fittings ORS Straight Swivel
Mi Item #00358910
MFR #FJ9706-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9706 Series Reusable Hose Fittings ORS Straight Swivel
Mi Item #00358910
MFR #FJ9706-0808S

Mfr description
FJ9706-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    13/16 in
  • End 2 Size
    1/2 in
  • Height
    1.08 in
  • Hex Size
    0.94 in
  • Hose Cut-Off Factor
    2.41 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.36 in
  • Length
    3.55 in
  • Outer Diameter
    0.93 in
  • Overall Length
    3.55 in
  • Overall Weight
    0.79 lb
  • Thread Size
    13/16-16
  • Weight
    0.79 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    FPT
  • End 1 Style
    FPT
  • End 1 Thread
    13/16-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ9706-0808S
  • Manufacturer Upc Number
    678146066077
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146066077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)