Motion
MILK200X100
Industrial Hose - 2 in Inner Diameter, 75 psi Working Pressure
MI ITEM #00358943
MFR #MILK200X100
Price$8.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 2 in Inner Diameter, 75 psi Working Pressure
MI ITEM #00358943
MFR #MILK200X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.37/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Manufacturer Upc Number
    822353017234
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    MILK™ Series Food Grade PVC Liquid Suction Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Food grade liquids such as milk, beer, wine and juice, Ice transfer, Milk and dairy product transfer, Water suction - standard duty
  • UPC_NO
    822353017234
  • Working Pressure
    75 psi

Overview

Mfr description
MILK 200 HOSE
  • Precision Controlled ID and OD Dimensions - Facilitates insertion of sanitary fittings. Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought