Motion
4629X10
Weatherhead O-Ring
MI ITEM #00358975
MFR #4629X10
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #00358975
MFR #4629X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.33/each

Specifications

Dimensions

  • Height
    0.75 in
  • Inside Diameter
    0.614 in
  • Length
    0.07 in
  • Outside Diameter
    0.754 in
  • Thickness
    0.07 in
  • Weight
    0.01 lb
  • Width
    0.75 in

Details

  • Accessory Type
    O-Ring
  • Color
    Black
  • Manufacturer Catalog Number
    4629X10
  • Material
    Buna-N

Overview

Mfr description
4629X10 O-RING
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought