Motion
4629X20
Weatherhead O-Ring
MI ITEM #00358978
MFR #4629X20
Your Price$0.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
MI ITEM #00358978
MFR #4629X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.97/each(List $1.11)

Overview

Mfr description
4629X20 O-RING
  • Available in a variety of sizes

Specifications

  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Buna-N
  • Durometer
    90
  • Manufacturer Catalog Number
    4629X20
  • Manufacturer Upc Number
    639789260659
  • UPC_NO
    639789260659
  • Product Type
    O-Rings
  • Accessory Type
    O-Ring
  • Overall Weight
    0.01 lb
  • Thickness
    0.07 in
  • Overall Length
    0.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text