Motion
3800-06-250BX

SYNFLEX (DANFOSS)
3800-06-250BX

3800 Series High Pressure Hose - 3/8 in Inner Diameter, 4000 psi Working Pressure, 3000 in Length
MI ITEM #00359012
MFR #3800-06-250BX
Price$11.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3800-06-250BX

3800 Series High Pressure Hose - 3/8 in Inner Diameter, 4000 psi Working Pressure, 3000 in Length
MI ITEM #00359012
MFR #3800-06-250BX

Mfr description
3800-06-250BX HOSE,THERMO 100R8 BLACK
  • High pressure tubing.
  • 100R8 performance with 100R7 dimensions for fitting versatility.
  • Low volumetric expansion.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.45/ft

Specifications

Dimensions

  • Dash Size
    -6
  • Length
    3000 in
  • Minimum Bend Radius
    2.50 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.670 in

Details

  • Additional Details
    3800 High Pressure
  • Burst Pressure
    16000 psi
  • Color
    Black
  • Compatible Fittings
    903 (-03 to -08), 90A (-03 to -08), 98E02
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Aramid
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Segment Code
    A
  • Standards Met
    SAE 100R8
  • Working Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)