Motion
3130-05-250BX

SYNFLEX (DANFOSS)
3130-05-250BX

3130 Series Medium Pressure Hydraulic Hose - 5/16 in Inner Diameter, 2500 psi Working Pressure, 3000 in Length
Mi Item #00359024
MFR #3130-05-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3130-05-250BX

3130 Series Medium Pressure Hydraulic Hose - 5/16 in Inner Diameter, 2500 psi Working Pressure, 3000 in Length
Mi Item #00359024
MFR #3130-05-250BX

Mfr description
3130-05-250BX HOSE, THERMO 100R7 BLACK
  • Low elongation
  • Meets or exceeds SAE 100R7
  • Medium pressure tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -5
  • Length
    3000 in
  • Minimum Bend Radius
    1.75 in
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.590 in

Details

  • Additional Details
    Medium Pressure Hydraulic Hose
  • Burst Pressure
    10000 psi
  • Color
    Black
  • Compatible Fittings
    903, 90A, 9C6, U Series, Z Series W/ Sleeve
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Synthetic fiber
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Segment Code
    A
  • Standards Met
    SAE 100R7
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)