Motion
3130-12-200BX

SYNFLEX (DANFOSS)
3130-12-200BX

3130 Series Medium Pressure Hydraulic Hose - 3/4 in Inner Diameter, 1250 psi Working Pressure, 2400 in Length
MI ITEM #00359030
MFR #3130-12-200BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3130-12-200BX

3130 Series Medium Pressure Hydraulic Hose - 3/4 in Inner Diameter, 1250 psi Working Pressure, 2400 in Length
MI ITEM #00359030
MFR #3130-12-200BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3130-12-200BX
  • Meets or exceeds SAE 100R7
  • Low elongation
  • Typically used in general hydraulics, material handling, forklifts, chemical transfer, and marine steering applications.
  • Medium pressure tubing

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    1250 psi
  • Additional Details
    Medium Pressure Hydraulic Hose
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    5000 psi
  • Inner Tube Material
    Nylon
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Synthetic fiber
  • Color
    Black
  • Minimum Bend Radius
    5.00 in
  • Length
    2400 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Segment Code
    A
  • Compatible Fittings
    903, 90A, 9C6, U Series, Z Series W/ Sleeve
  • Standards Met
    SAE 100R7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text