Motion
3V10-04-250BX

SYNFLEX (DANFOSS)
3V10-04-250BX

3V10 Series Very High Pressure Hose - 1/4 in Inner Diameter, 10000 psi Working Pressure, 3000 in Length
MI ITEM #00359047
MFR #3V10-04-250BX
Price$19.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3V10-04-250BX

3V10 Series Very High Pressure Hose - 1/4 in Inner Diameter, 10000 psi Working Pressure, 3000 in Length
MI ITEM #00359047
MFR #3V10-04-250BX

Mfr description
3V10-04003 HOSE
  • Compact size.
  • Lightweight
  • Low elongation
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.59/ft

Specifications

Dimensions

  • Dash Size
    -4
  • Length
    3000 in
  • Minimum Bend Radius
    2.50 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.600 in

Details

  • Additional Details
    3V10 Very High Pressure
  • Burst Pressure
    40000 psi
  • Color
    Black
  • Compatible Fittings
    90H,90V,9CV
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Aramid
  • Inner Tube Material
    Nylon
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • NMFC Number
    70
  • Operating Temperature Range
    -40 to 150 °F
  • Segment Code
    C
  • Working Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)