Motion
3VE0-04-250BX

SYNFLEX (DANFOSS)
3VE0-04-250BX

SYNFLEX (DANFOSS) 3VE0 Series High Pressure Hose - 1/4 in Inner Diameter, 10000 psi Working Pressure, 3000 in Length
MI ITEM #00359053
MFR #3VE0-04-250BX
Price$19.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3VE0-04-250BX

SYNFLEX (DANFOSS) 3VE0 Series High Pressure Hose - 1/4 in Inner Diameter, 10000 psi Working Pressure, 3000 in Length
MI ITEM #00359053
MFR #3VE0-04-250BX

Mfr description
3VE0-04-250BX HOSE, THERMO - SAE J517
  • SAE J517 non-conductive hose construction.
  • Compact size
  • Low elongation
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.99/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.600 in

Details

  • Additional Details
    3VEO Very High Press Non-Conductive
  • Burst Pressure
    40000 psi
  • Color
    Orange
  • Hose Reinforcement Material
    Aramid
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)