Motion
3VE0-06-250BX

SYNFLEX (DANFOSS)
3VE0-06-250BX

SYNFLEX (DANFOSS) 3VE0 Series High Pressure Hose - 3/8 in Inner Diameter, 8000 psi Working Pressure, 3000 in Length
Mi Item #00359055
MFR #3VE0-06-250BX
Price$28.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3VE0-06-250BX

SYNFLEX (DANFOSS) 3VE0 Series High Pressure Hose - 3/8 in Inner Diameter, 8000 psi Working Pressure, 3000 in Length
Mi Item #00359055
MFR #3VE0-06-250BX

Mfr description
3VE0-06-250BX HOSE, THERMO
  • Less than 50 micro-amperes leakage when subjected to 75,000 volts/ft for five minutes.
  • Compact size
  • Low elongation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.94/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.780 in

Details

  • Additional Details
    High Pressure Hose
  • Burst Pressure
    32000 psi
  • Color
    Orange
  • Hose Reinforcement Material
    Aramid
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Working Pressure
    8000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)