Motion
37AL-06-250BX

SYNFLEX (DANFOSS)
37AL-06-250BX

Synflex (Eaton) Eaton Synflex 37AL Series Tri-Line Meium Pressure Hose (Non-Conductive) - 3/8 in Inner Diameter, 3000 psi Working Pressure, 3000 in Length
MI ITEM #00359071
MFR #37AL-06-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
37AL-06-250BX

Synflex (Eaton) Eaton Synflex 37AL Series Tri-Line Meium Pressure Hose (Non-Conductive) - 3/8 in Inner Diameter, 3000 psi Working Pressure, 3000 in Length
MI ITEM #00359071
MFR #37AL-06-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3740-06-250BX
  • SAE J517 non-conductive hose construction.
  • Less than 50 micro-amperes leakage when subjected to 75,000 V/ft for five minutes.

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3000 psi
  • Additional Details
    37Al Medium Pressure
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    9000 psi
  • Hose Reinforcement Material
    Fiber
  • Color
    Orange
  • Length
    3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought