Motion
3R80-03-250BX

SYNFLEX (DANFOSS)
3R80-03-250BX

3R80 Series High Pressure Hose - 3/16 in Inner Diameter, 5100 psi Working Pressure, 3000 in Length
MI ITEM #00359075
MFR #3R80-03-250BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3R80-03-250BX

3R80 Series High Pressure Hose - 3/16 in Inner Diameter, 5100 psi Working Pressure, 3000 in Length
MI ITEM #00359075
MFR #3R80-03-250BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3R80-03-250BX HOSE,THERMO 100R8 BLACK
  • Typically used in low-pressure hydraulics, hand tools, lubrication systems, pressure wash hose, and cooling mist systems.
  • Low pressure tubing
  • Low volumetric expansion
  • Meets or exceeds SAE 100R3

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    5100 psi
  • Additional Details
    3R80 High Pressure
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Burst Pressure
    20400 psi
  • Inner Tube Material
    Nylon
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Fiber
  • Color
    Black
  • Minimum Bend Radius
    1.50 in
  • Length
    3000 in
  • Dash Size
    -3
  • NMFC Number
    70
  • Segment Code
    A
  • Compatible Fittings
    90 H, TTC CRIMP SLEEVE
  • Standards Met
    SAE 100R8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text